Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-67x72

  • Zoro # G415852437


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Valance Color
White
Flammability Standards
NFPA
Blind Width
67 in
Blind Orientation
Horizontal
Mount Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-67x72
Zoro #
G415852437
UPC #
840454834796
Country of Origin
China

Dimensions

Blind Width
67 in
Mount Height
2 in
Valance Height
3 1/4 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Valance Width
67 1/2 in
Blind Height
72 in

Details

Valance Color
White
Flammability Standards
NFPA
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Tiedown Included
Hold Down Bracket
Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Item
Cordless Faux Wood Blind
Pattern
Smooth
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Operation side
Left
Blind Material
Faux Wood
Assembly
Assembled

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.