Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-685x72
Zoro # G215852415
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Headrail Material
PVC
Valance Height
3 1/4 in
Tiedown Included
Hold Down Bracket
Blind Width
68 1/2 in
Blind Material
Faux Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-685x72
Zoro #
G215852415
UPC #
840454834826
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Blind Width
68 1/2 in
Mount Height
2 in
Blind Height
72 in
Valance Depth
1/2 in
Valance Width
69 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Details
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Operation side
Left
Includes Headrail
Headrail Included
Pattern
Smooth
Blind Orientation
Horizontal
Blind Color
White
Operation Mechanism
Cordless Manual
Valance Material
PVC
Valance Color
White
Assembly
Assembled
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.