Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-68x72
Zoro # G515852306
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Tiedown Included
Hold Down Bracket
Blind Width
68 in
Pattern
Smooth
Valance Depth
1/2 in
Blind Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-68x72
Zoro #
G515852306
UPC #
840454834819
Country of Origin
China
Dimensions
Blind Width
68 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Valance Width
68 1/2 in
Blind Height
72 in
Mount Height
2 in
Details
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Operation side
Left
Blind Material
Faux Wood
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Assembly
Assembled
Valance Material
PVC
Headrail Material
PVC
Blind Color
White
Valance Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.