Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-695x72
Zoro # G915852357
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Blind Color
White
Valance Color
White
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-695x72
Zoro #
G915852357
UPC #
840454834840
Country of Origin
China
Dimensions
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Valance Width
70 in
Blind Height
72 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Width
69 1/2 in
Mount Depth
2 in
Details
Blind Color
White
Valance Color
White
Headrail Material
PVC
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Valance Material
PVC
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Blind Material
Faux Wood
Operation side
Left
Operation Mechanism
Cordless Manual
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.