Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-69x72
Zoro # G115852416
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Valance Depth
1/2 in
Blind Color
White
Headrail Material
PVC
Blind Width
69 in
Operation side
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-69x72
Zoro #
G115852416
UPC #
840454834833
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Blind Width
69 in
Mount Height
2 in
Valance Height
3 1/4 in
Blind Height
72 in
Valance Width
69 1/2 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Details
Blind Color
White
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Operation side
Left
Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket
Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Blind Orientation
Horizontal
Assembly
Assembled
Valance Color
White
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Pattern
Smooth
Valance Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.