Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-705x72
Zoro # G215852118
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Valance Width
71 in
Blind Material
Faux Wood
Valance Depth
1/2 in
Assembly
Assembled
Flammability Standards
NFPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-705x72
Zoro #
G215852118
UPC #
840454834864
Country of Origin
China
Dimensions
Valance Width
71 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Blind Height
72 in
Blind Width
70 1/2 in
Details
Blind Material
Faux Wood
Assembly
Assembled
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Valance Color
White
Blind Color
White
Operation Mechanism
Cordless Manual
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Valance Material
PVC
Operation side
Left
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.