Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-70x72

  • Zoro # G315852254


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Valance Depth
1/2 in
Blind Width
70 in
Assembly
Assembled
Pattern
Smooth
Mount Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-70x72
Zoro #
G315852254
UPC #
840454834857
Country of Origin
China

Dimensions

Valance Depth
1/2 in
Blind Width
70 in
Mount Height
2 in
Mount Depth
2 in
Valance Width
70 1/2 in
Valance Height
3 1/4 in
Blind Height
72 in
Blind Depth
2 1/4 in

Details

Assembly
Assembled
Pattern
Smooth
Blind Color
White
Blind Material
Faux Wood
Valance Color
White
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Operation side
Left
Valance Material
PVC
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Headrail Material
PVC

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.