Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-715x72
Zoro # G415852291
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Blind Orientation
Horizontal
Valance Depth
1/2 in
Valance Width
72 in
Valance Height
3 1/4 in
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-715x72
Zoro #
G415852291
UPC #
840454834888
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Valance Width
72 in
Valance Height
3 1/4 in
Blind Height
72 in
Blind Depth
2 1/4 in
Blind Width
71 1/2 in
Mount Depth
2 in
Mount Height
2 in
Details
Blind Orientation
Horizontal
Pattern
Smooth
Headrail Material
PVC
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Blind Color
White
Operation side
Left
Valance Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.