Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-71x72
Zoro # G915852111
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Assembly
Assembled
Blind Color
White
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-71x72
Zoro #
G915852111
UPC #
840454834871
Country of Origin
China
Dimensions
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Blind Width
71 in
Valance Depth
1/2 in
Blind Height
72 in
Valance Width
71 1/2 in
Mount Height
2 in
Details
Assembly
Assembled
Blind Color
White
Blind Orientation
Horizontal
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Item
Cordless Faux Wood Blind
Valance Material
PVC
Valance Color
White
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Headrail Material
PVC
Includes Headrail
Headrail Included
Operation side
Left
Operation Mechanism
Cordless Manual
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.