Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-72x72
Zoro # G915852258
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Mount Height
2 in
Headrail Material
PVC
Blind Material
Faux Wood
Valance Width
72 1/2 in
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-72x72
Zoro #
G915852258
UPC #
840454834895
Country of Origin
China
Dimensions
Mount Height
2 in
Valance Width
72 1/2 in
Blind Width
72 in
Blind Height
72 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Details
Item
Cordless Faux Wood Blind
Headrail Material
PVC
Blind Material
Faux Wood
Valance Color
White
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Blind Color
White
Tiedown Included
Hold Down Bracket
Flammability Standards
NFPA
Assembly
Assembled
Operation side
Left
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.