Day/Night Cordless Cellular Shade
Mfr # CD.35.48.G3L
Zoro # G112930261
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Includes Mounting Hardware
Mounting Hardware Included
Shade Material
Polyester
Light Reduction - Qualitiative
Light Filtering
Pattern
Honeycomb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD.35.48.G3L
Zoro #
G112930261
UPC #
840454809145
Country of Origin
Malaysia
Dimensions
Shade Height
48 in
Shade Width
35 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Day/Night Cordless Cellular Shade
Includes Mounting Hardware
Mounting Hardware Included
Shade Material
Polyester
Light Reduction - Qualitiative
Light Filtering
Pattern
Honeycomb
Headrail Material
PVC
Shade Color
Tan
Operation Features
Day/Night
Includes Headrail
Headrail Included
Assembly
Unassembled
Operation Mechanism
Cordless Manual
Description
Day/Night Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.