Day/Night Cordless Cellular Shade
Mfr # CD.35.48.G4L
Zoro # G512930274
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Color
Gray
Shade Material
Polyester
Shade Width
35 in
Pattern
Honeycomb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD.35.48.G4L
Zoro #
G512930274
UPC #
840454809121
Country of Origin
Malaysia
Dimensions
Shade Width
35 in
Shade Height
48 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Day/Night Cordless Cellular Shade
Shade Color
Gray
Shade Material
Polyester
Pattern
Honeycomb
Assembly
Unassembled
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Operation Features
Day/Night
Light Reduction - Qualitiative
Light Filtering
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Description
Day/Night Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.