Day/Night Cordless Cellular Shade
Mfr # CD.35.72.G3L
Zoro # G112930247
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Operation Mechanism
Cordless Manual
Shade Height
72 in
Pattern
Honeycomb
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD.35.72.G3L
Zoro #
G112930247
UPC #
840454809183
Country of Origin
Malaysia
Dimensions
Shade Height
72 in
Shade Width
35 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Day/Night Cordless Cellular Shade
Operation Mechanism
Cordless Manual
Pattern
Honeycomb
Headrail Material
PVC
Assembly
Unassembled
Includes Mounting Hardware
Mounting Hardware Included
Shade Material
Polyester
Operation Features
Day/Night
Shade Color
Tan
Light Reduction - Qualitiative
Light Filtering
Includes Headrail
Headrail Included
Description
Day/Night Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.