Day/Night Cordless Cellular Shade
Mfr # CD.60.72.G1L
Zoro # G012930262
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Headrail Material
PVC
Light Reduction - Qualitiative
Light Filtering
Shade Color
White
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD.60.72.G1L
Zoro #
G012930262
UPC #
840454809435
Country of Origin
Malaysia
Dimensions
Shade Width
60 in
Shade Height
72 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Day/Night Cordless Cellular Shade
Headrail Material
PVC
Light Reduction - Qualitiative
Light Filtering
Shade Color
White
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Shade Material
Polyester
Operation Features
Day/Night
Operation Mechanism
Cordless Manual
Pattern
Honeycomb
Assembly
Unassembled
Description
Day/Night Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.