Day/Night Cordless Cellular Shade
Mfr # CD.60.72.G3L
Zoro # G512930281
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Operation Features
Day/Night
Shade Height
72 in
Light Reduction - Qualitiative
Light Filtering
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD.60.72.G3L
Zoro #
G512930281
UPC #
840454809428
Country of Origin
Malaysia
Dimensions
Shade Height
72 in
Shade Width
60 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Day/Night Cordless Cellular Shade
Operation Features
Day/Night
Light Reduction - Qualitiative
Light Filtering
Headrail Material
PVC
Pattern
Honeycomb
Includes Mounting Hardware
Mounting Hardware Included
Shade Color
Tan
Assembly
Unassembled
Operation Mechanism
Cordless Manual
Shade Material
Polyester
Includes Headrail
Headrail Included
Description
Day/Night Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.