Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Day/Night Cordless Cellular Shade

  • Mfr # CD.72.48.G2L

  • Zoro # G112930308


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Includes Mounting Hardware
Mounting Hardware Included
Shade Color
Ivory
Assembly
Unassembled
Shade Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD.72.48.G2L
Zoro #
G112930308
UPC #
840454809459
Country of Origin
Malaysia

Dimensions

Shade Width
72 in
Shade Height
48 in
Shade Thickness
3/8 mm

Details

Fabric Weight
35 g
Item
Day/Night Cordless Cellular Shade
Includes Mounting Hardware
Mounting Hardware Included
Shade Color
Ivory
Assembly
Unassembled
Headrail Material
PVC
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Operation Features
Day/Night
Light Reduction - Qualitiative
Light Filtering
Shade Material
Polyester
Pattern
Honeycomb

Description

Day/Night Cordless Cellular Shade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.