Zoro Homepage

Day/Night Cordless Cellular Shade

  • Mfr # CD.72.72.G1L

  • Zoro # G112930285


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Shade Height
72 in
Shade Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD.72.72.G1L
Zoro #
G112930285
UPC #
840454809510
Country of Origin
Malaysia

Dimensions

Shade Height
72 in
Shade Width
72 in
Shade Thickness
3/8 mm

Details

Fabric Weight
35 g
Item
Day/Night Cordless Cellular Shade
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Shade Color
White
Assembly
Unassembled
Headrail Material
PVC
Pattern
Honeycomb
Light Reduction - Qualitiative
Light Filtering
Operation Features
Day/Night
Shade Material
Polyester

Description

Day/Night Cordless Cellular Shade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.