Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exterior Sun Shade, Caribbean, 120inW, Pole

  • Mfr # E70.108.50

  • Zoro # G2206298


product price: $449.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Operation Type
Pole and Crank
Depth
3.75"
Fabric Weight
24 lbs
Material
PVC Coated Polyester
UV Protection
90%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70.108.50
Zoro #
G2206298
UPC #
810055012329
Country of Origin
China

Dimensions

Size
10 ft. Wide x 8 ft. Drop
Depth
3.75"
Fabric Width
117 3/8 in
Overall Width
120"
Valance Height
3 1/4 in
Valance Depth
2 7/8 in
Overall Height
96"
Length
96"
Valance Width
120 in
Fabric Height
96 in

Details

Operation Type
Pole and Crank
Fabric Weight
24 lbs
Material
PVC Coated Polyester
Item
Outdoor Sun Shade
Color
Caribbean
UV Protection
90%
Valance Color
Oil Rubbed Bronze
Operation side
Left, Right
Includes
All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths)
Assembly Required
No
Valance Included
Yes
Fabric Drop
96 in
Blackout
No
Fabric Color
Caribbean
Mounting Location
Wall, Ceiling
Tie Down Type
Bungee and Hook System
Standards
Greenguard, NFPA, Oeko-Tex
Application
Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals
Assembly
Assembled
Includes Valance
Yes
Operation Mechanism
Pole and Crank

Description

Exterior Sun Shade, Valance Width 120 in, Valance Depth 2 7/8 in, Valance Height 3 1/4 in, Valance Color Oil Rubbed Bronze, Fabric Color Caribbean, Fabric Height 96 in, Fabric Width 117 3/8 in, Operation Mechanism Pole and Crank, Operation Side Left, Right, Tie Down Type Bungee and Hook System, UV Protection 90 Percent, Standards Greenguard, NFPA, Oeko-Tex, Assembly Assembled, Blackout No, Includes Valance Yes, Includes Assembly Tools Not Applicable, Mounting Location Wall, Ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.