Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exterior Sun Shade, Caribbean, 96inW, Motor

  • Mfr # E80.88.50

  • Zoro # G8936155


product price: $559.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Operation Type
Motor with Remote Control
Depth
3.75"
Fabric Weight
22 lbs
Material
PVC Coated Polyester
UV Protection
90%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80.88.50
Zoro #
G8936155
UPC #
810055012442
Country of Origin
China

Dimensions

Size
8 ft. Wide x 8 ft. Drop
Depth
3.75"
Fabric Width
94 3/8 in
Overall Width
96"
Valance Depth
2 7/8 in
Valance Height
3 1/4 in
Length
96"
Overall Height
96"
Fabric Height
96 in
Valance Width
96 in

Details

Operation Type
Motor with Remote Control
Fabric Weight
22 lbs
Material
PVC Coated Polyester
Item
Outdoor Sun Shade
Color
Caribbean
UV Protection
90%
Mounting Location
Wall, Ceiling
Fabric Drop
96 in
Valance Included
Yes
Fabric Color
Caribbean
Valance Color
Oil Rubbed Bronze
Tie Down Type
Cable System
Operation side
Right
Standards
Greenguard, NFPA, Oeko-Tex
Blackout
No
Assembly Required
No
Includes
All installation hardware, installation template, 5 channel remote
Application
Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals
Assembly
Assembled
Includes Valance
Yes
Operation Mechanism
Motor with Remote Control

Description

Exterior Sun Shade, Valance Width 96 in, Valance Depth 2 7/8 in, Valance Height 3 1/4 in, Valance Color Oil Rubbed Bronze, Fabric Color Caribbean, Fabric Height 96 in, Fabric Width 94 3/8 in, Operation Mechanism Motor with Remote Control, Operation Side Right, Tie Down Type Cable System, UV Protection 90 Percent, Standards Greenguard, NFPA, Oeko-Tex, Assembly Assembled, Blackout No, Includes Valance Yes, Includes Assembly Tools Not Applicable, Mounting Location Wall, Ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.