Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exterior Sun Shade, Kona, 72 in. W, Pole

  • Mfr # E70.68.60

  • Zoro # G8936006


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Operation Type
Pole and Crank
Depth
3.75"
Fabric Weight
14 lbs
Material
PVC Coated Polyester
UV Protection
90%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70.68.60
Zoro #
G8936006
UPC #
810055012251
Country of Origin
China

Dimensions

Size
6 ft. Wide x 8 ft. Drop
Depth
3.75"
Valance Depth
2 7/8 in
Overall Width
72"
Fabric Width
69 3/8 in
Valance Height
3 1/4 in
Overall Height
96"
Length
96"
Fabric Height
96 in
Valance Width
72 in

Details

Operation Type
Pole and Crank
Fabric Weight
14 lbs
Material
PVC Coated Polyester
Item
Outdoor Sun Shade
Color
Kona
UV Protection
90%
Blackout
No
Assembly Required
No
Tie Down Type
Bungee and Hook System
Fabric Drop
96 in
Fabric Color
Kona
Operation side
Left, Right
Mounting Location
Wall, Ceiling
Includes
All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths)
Standards
Greenguard, NFPA, Oeko-Tex
Valance Color
Oil Rubbed Bronze
Valance Included
Yes
Application
Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals
Assembly
Assembled
Operation Mechanism
Pole and Crank
Includes Valance
Yes

Description

Exterior Sun Shade, Valance Width 72 in, Valance Depth 2 7/8 in, Valance Height 3 1/4 in, Valance Color Oil Rubbed Bronze, Fabric Color Kona, Fabric Height 96 in, Fabric Width 69 3/8 in, Operation Mechanism Pole and Crank, Operation Side Left, Right, Tie Down Type Bungee and Hook System, UV Protection 90 Percent, Standards Greenguard, NFPA, Oeko-Tex, Assembly Assembled, Blackout No, Includes Valance Yes, Includes Assembly Tools Not Applicable, Mounting Location Wall, Ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.