Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exterior Sun Shade, Maui, 96 in. W, Pole

  • Mfr # E70.88.30

  • Zoro # G8936015


product price: $289.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Operation Type
Pole and Crank
Depth
3.75"
Fabric Weight
19 lbs
Material
PVC Coated Polyester
UV Protection
72%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70.88.30
Zoro #
G8936015
UPC #
810055012268
Country of Origin
China

Dimensions

Size
8 ft. Wide x 8 ft. Drop
Depth
3.75"
Fabric Width
93 3/8 in
Overall Width
96"
Valance Height
3 1/4 in
Valance Depth
2 7/8 in
Length
96"
Overall Height
96"
Valance Width
96 in
Fabric Height
96 in

Details

Operation Type
Pole and Crank
Fabric Weight
19 lbs
Material
PVC Coated Polyester
Item
Outdoor Sun Shade
Color
Maui
UV Protection
72%
Operation side
Left, Right
Tie Down Type
Bungee and Hook System
Blackout
No
Valance Color
Oil Rubbed Bronze
Mounting Location
Wall, Ceiling
Fabric Color
Maui
Standards
Greenguard, NFPA, Oeko-Tex
Valance Included
Yes
Assembly Required
No
Fabric Drop
96 in
Includes
All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths)
Application
Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals
Operation Mechanism
Pole and Crank
Includes Valance
Yes
Assembly
Assembled

Description

Exterior Sun Shade, Valance Width 96 in, Valance Depth 2 7/8 in, Valance Height 3 1/4 in, Valance Color Oil Rubbed Bronze, Fabric Color Maui, Fabric Height 96 in, Fabric Width 93 3/8 in, Operation Mechanism Pole and Crank, Operation Side Left, Right, Tie Down Type Bungee and Hook System, UV Protection 72 Percent, Standards Greenguard, NFPA, Oeko-Tex, Assembly Assembled, Blackout No, Includes Valance Yes, Includes Assembly Tools Not Applicable, Mounting Location Wall, Ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.