Zoro Homepage
This item is Discontinued.
Keystone Fabrics Exterior Sun Shade, Tropic, 120 in. W, Pole E70.108.40

Exterior Sun Shade, Tropic, 120 in. W, Pole (Discontinued)

  • Mfr # E70.108.40
  • Zoro # G2206307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70.108.40
Zoro #
G2206307
UPC #
810055012312
Country of Origin
China

Dimensions

Fabric Width
117 3/8 in
Valance Depth
2 7/8 in
Overall Width
120 in
Valance Height
3 1/4 in

Details

Item
Exterior Sun Shade
Fabric Drop
96 in
Operation Type
Pole and Crank
Fabric Color
Tropic
Material
PVC Coated Polyester Yarn
UV Protection
85%
Mounting Location
Wall, Ceiling
Blackout
No
Operation side
Right/Left
Standards
Greenguard, Oeko-Tex, NFPA
Valance Color
Oil Rubbed Bronze
Valance Included
Yes
Includes
Mounting Hardware, Installation Template
Tie Down Type
Bungee and Hook System
Assembly Required
No

Description

Exterior Sun Shade, Valance Depth 2 7/8 in, Valance Height 3 1/4 in, Valance Color Oil Rubbed Bronze, Fabric Color Tropic, Fabric Width 117 3/8 in, Operation Side Right/Left, Tie Down Type Bungee and Hook System, UV Protection 85 Percent, Standards Greenguard, Oeko-Tex, NFPA, Blackout No, Mounting Location Wall, Ceiling, Material PVC Coated Polyester Yarn, Includes Mounting Hardware, Installation Template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.