InteriorRollerShade, 72", Grey, Cord
- Mfr # RS-18.5x72-G
- Zoro # G824788693
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Light Reduction - Numeric
95 %
Operation Mechanism
Cord
Shade Material
Polyester
Pattern
Traditional
Fabric Weight
290 g/sq m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS-18.5x72-G
- Zoro #
- G824788693
- UPC #
- 840454854503
- Country of Origin
- China
Dimensions
- Shade Width
- 18 1/2 in
- Shade Height
- 72 in
- Shade Thickness
- 2 1/2 in
Details
- Item
- Interior Roller Shade
- Light Reduction - Numeric
- 95 %
- Operation Mechanism
- Cord
- Shade Material
- Polyester
- Pattern
- Traditional
- Shade Color
- Grey
- Fabric Weight
- 290 g/sq m
- Light Reduction - Qualitiative
- Light Filtering
Description
InteriorRollerShade,72",Grey,Cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.