Shop KEYSTONE FABRICS
See all product information
Create Account
Interior Roller Shade
- Mfr # RS-20.5x72-W
- Zoro # G324791261
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Pattern
Traditional
Light Reduction - Numeric
95 %
Light Reduction - Qualitiative
Light Filtering
Shade Material
Polyester
Operation Mechanism
Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS-20.5x72-W
- Zoro #
- G324791261
- UPC #
- 840454852127
- Country of Origin
- China
- Item
- Interior Roller Shade
- Pattern
- Traditional
- Light Reduction - Numeric
- 95 %
- Light Reduction - Qualitiative
- Light Filtering
- Shade Material
- Polyester
- Operation Mechanism
- Cord
- Shade Color
- White
- Fabric Weight
- 290 g/sq m
Description
Interior Roller Shade