Shop KEYSTONE FABRICS
See all product information
Create Account
Interior Roller Shade
- Mfr # RS-22.5x72-WB
- Zoro # G824788310
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Shade Width
22 1/2 in
Light Reduction - Numeric
100 %
Shade Material
Polyester
Fabric Weight
400 g/sq m
Operation Mechanism
Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS-22.5x72-WB
- Zoro #
- G824788310
- UPC #
- 840454853377
- Country of Origin
- China
Dimensions
- Shade Width
- 22 1/2 in
- Shade Height
- 72 in
- Shade Thickness
- 2 1/2 in
Details
- Item
- Interior Roller Shade
- Light Reduction - Numeric
- 100 %
- Shade Material
- Polyester
- Fabric Weight
- 400 g/sq m
- Operation Mechanism
- Cord
- Shade Color
- White
- Pattern
- Traditional
- Light Reduction - Qualitiative
- Blackout
Description
Interior Roller Shade