Shop KEYSTONE FABRICS
See all product information
Create Account
Interior Roller Shade
- Mfr # RS-24.5x48-G
- Zoro # G424787430
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Pattern
Traditional
Shade Width
24 1/2 in
Operation Mechanism
Cord
Shade Thickness
2 1/2 in
Fabric Weight
290 g/sq m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS-24.5x48-G
- Zoro #
- G424787430
- UPC #
- 840454859461
- Country of Origin
- China
- Item
- Interior Roller Shade
- Pattern
- Traditional
- Operation Mechanism
- Cord
- Shade Color
- Grey
- Fabric Weight
- 290 g/sq m
- Light Reduction - Numeric
- 95 %
- Light Reduction - Qualitiative
- Light Filtering
- Shade Material
- Polyester
Description
Interior Roller Shade