Shop KEYSTONE FABRICS
See all product information
Create Account
Interior Roller Shade
- Mfr # RS-32x48-WB
- Zoro # G224787166
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
400 g/sq m
Shade Thickness
2 1/2 in
Shade Material
Polyester
Operation Mechanism
Cord
Pattern
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS-32x48-WB
- Zoro #
- G224787166
- UPC #
- 840454858402
- Country of Origin
- China
- Item
- Interior Roller Shade
- Fabric Weight
- 400 g/sq m
- Shade Material
- Polyester
- Operation Mechanism
- Cord
- Pattern
- Traditional
- Light Reduction - Qualitiative
- Blackout
- Light Reduction - Numeric
- 100 %
- Shade Color
- White
Description
Interior Roller Shade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.