Shop KEYSTONE FABRICS
See all product information
Create Account
Interior Roller Shade
- Mfr # RS-35.5x48-W
- Zoro # G024795156
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Light Reduction - Qualitiative
Light Filtering
Shade Thickness
2 1/2 in
Shade Height
48 in
Operation Mechanism
Cord
Pattern
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS-35.5x48-W
- Zoro #
- G024795156
- UPC #
- 840454857269
- Country of Origin
- China
Dimensions
- Shade Thickness
- 2 1/2 in
- Shade Height
- 48 in
- Shade Width
- 35 1/2 in
Details
- Item
- Interior Roller Shade
- Light Reduction - Qualitiative
- Light Filtering
- Operation Mechanism
- Cord
- Pattern
- Traditional
- Shade Color
- White
- Shade Material
- Polyester
- Light Reduction - Numeric
- 95 %
- Fabric Weight
- 290 g/sq m
Description
Interior Roller Shade