Shop KEYSTONE FABRICS
See all product information
Create Account
Interior Roller Shade
- Mfr # RS-38x72-WB
- Zoro # G824794687
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
400 g/sq m
Light Reduction - Qualitiative
Blackout
Shade Material
Polyester
Shade Thickness
2 1/2 in
Light Reduction - Numeric
100 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS-38x72-WB
- Zoro #
- G824794687
- UPC #
- 840454853681
- Country of Origin
- China
- Item
- Interior Roller Shade
- Fabric Weight
- 400 g/sq m
- Light Reduction - Qualitiative
- Blackout
- Shade Material
- Polyester
- Light Reduction - Numeric
- 100 %
- Operation Mechanism
- Cord
- Shade Color
- White
- Pattern
- Traditional
Description
Interior Roller Shade