Shop KEYSTONE FABRICS
See all product information
Create Account
Interior Roller Shade
- Mfr # RS-44.5x72-G
- Zoro # G724788533
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Shade Width
44 1/2 in
Pattern
Traditional
Operation Mechanism
Cord
Shade Height
72 in
Fabric Weight
290 g/sq m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS-44.5x72-G
- Zoro #
- G724788533
- UPC #
- 840454855029
- Country of Origin
- China
Dimensions
- Shade Width
- 44 1/2 in
- Shade Height
- 72 in
- Shade Thickness
- 2 1/2 in
Details
- Item
- Interior Roller Shade
- Pattern
- Traditional
- Operation Mechanism
- Cord
- Fabric Weight
- 290 g/sq m
- Light Reduction - Numeric
- 95 %
- Light Reduction - Qualitiative
- Light Filtering
- Shade Color
- Grey
- Shade Material
- Polyester
Description
Interior Roller Shade