Shop KEYSTONE FABRICS
See all product information
Create Account
Interior Roller Shade
- Mfr # RS-51.5x72-W
- Zoro # G324794989
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Shade Width
51 1/2 in
Shade Material
Polyester
Fabric Weight
290 g/sq m
Pattern
Traditional
Operation Mechanism
Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS-51.5x72-W
- Zoro #
- G324794989
- UPC #
- 840454852745
- Country of Origin
- China
- Item
- Interior Roller Shade
- Shade Material
- Polyester
- Fabric Weight
- 290 g/sq m
- Pattern
- Traditional
- Operation Mechanism
- Cord
- Shade Color
- White
- Light Reduction - Numeric
- 95 %
- Light Reduction - Qualitiative
- Light Filtering
Description
Interior Roller Shade