Shop KEYSTONE FABRICS
See all product information
Create Account
Interior Roller Shade
- Mfr # RS-53x72-WB
- Zoro # G624792012
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Light Reduction - Qualitiative
Blackout
Fabric Weight
400 g/sq m
Operation Mechanism
Cord
Shade Thickness
2 1/2 in
Shade Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS-53x72-WB
- Zoro #
- G624792012
- UPC #
- 840454853988
- Country of Origin
- China
Dimensions
- Shade Thickness
- 2 1/2 in
- Shade Height
- 72 in
- Shade Width
- 53 in
Details
- Item
- Interior Roller Shade
- Light Reduction - Qualitiative
- Blackout
- Fabric Weight
- 400 g/sq m
- Operation Mechanism
- Cord
- Shade Material
- Polyester
- Light Reduction - Numeric
- 100 %
- Pattern
- Traditional
- Shade Color
- White
Description
Interior Roller Shade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.