Shop KEYSTONE FABRICS
See all product information
Create Account
Interior Roller Shade
- Mfr # RS-55x72-WB
- Zoro # G924785790
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Polyester
Light Reduction - Qualitiative
Blackout
Operation Mechanism
Cord
Shade Width
55 in
Light Reduction - Numeric
100 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS-55x72-WB
- Zoro #
- G924785790
- UPC #
- 840454854022
- Country of Origin
- China
Dimensions
- Shade Height
- 72 in
- Shade Width
- 55 in
- Shade Thickness
- 2 1/2 in
Details
- Item
- Interior Roller Shade
- Shade Color
- White
- Shade Material
- Polyester
- Light Reduction - Qualitiative
- Blackout
- Operation Mechanism
- Cord
- Light Reduction - Numeric
- 100 %
- Pattern
- Traditional
- Fabric Weight
- 400 g/sq m
Description
Interior Roller Shade