Shop KEYSTONE FABRICS
See all product information
Create Account
Interior Roller Shade
- Mfr # RS-63x48-G
- Zoro # G524794055
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Operation Mechanism
Cord
Pattern
Traditional
Shade Material
Polyester
Light Reduction - Qualitiative
Light Filtering
Light Reduction - Numeric
95 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS-63x48-G
- Zoro #
- G524794055
- UPC #
- 840454860238
- Country of Origin
- China
Dimensions
- Shade Thickness
- 2 1/2 in
- Shade Height
- 48 in
- Shade Width
- 63 in
Details
- Item
- Interior Roller Shade
- Operation Mechanism
- Cord
- Pattern
- Traditional
- Shade Material
- Polyester
- Light Reduction - Qualitiative
- Light Filtering
- Shade Color
- Grey
- Light Reduction - Numeric
- 95 %
- Fabric Weight
- 290 g/sq m
Description
Interior Roller Shade