Shop KEYSTONE FABRICS
See all product information
Create Account
Interior Roller Shade
- Mfr # RS-66x48-WB
- Zoro # G624788848
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Pattern
Traditional
Shade Thickness
2 1/2 in
Shade Material
Polyester
Light Reduction - Numeric
100 %
Light Reduction - Qualitiative
Blackout
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS-66x48-WB
- Zoro #
- G624788848
- UPC #
- 840454859089
- Country of Origin
- China
Dimensions
- Shade Height
- 48 in
- Shade Thickness
- 2 1/2 in
- Shade Width
- 66 in
Details
- Item
- Interior Roller Shade
- Pattern
- Traditional
- Shade Material
- Polyester
- Shade Color
- White
- Light Reduction - Numeric
- 100 %
- Light Reduction - Qualitiative
- Blackout
- Fabric Weight
- 400 g/sq m
- Operation Mechanism
- Cord
Description
Interior Roller Shade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.