Interior Roller Shade
- Mfr # RS-70x72-W
- Zoro # G524790569
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
290 g/sq m
Shade Thickness
2 1/2 in
Light Reduction - Numeric
95 %
Pattern
Traditional
Shade Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS-70x72-W
- Zoro #
- G524790569
- UPC #
- 840454853117
- Country of Origin
- China
Dimensions
- Shade Height
- 72 in
- Shade Thickness
- 2 1/2 in
- Shade Width
- 70 in
Details
- Item
- Interior Roller Shade
- Fabric Weight
- 290 g/sq m
- Light Reduction - Numeric
- 95 %
- Pattern
- Traditional
- Shade Material
- Polyester
- Shade Color
- White
- Light Reduction - Qualitiative
- Light Filtering
- Operation Mechanism
- Cord
Description
Interior Roller Shade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.