
Motorized Regal Sun Shade w/Protectiv
Mfr # O80.48.70
Zoro # G9785266
product price: $592.99
/ea
Free Shipping & Returns
Key Features
Size
4 ft. Wide x 8 ft. Drop
Depth
3.5"
Length
96"
Width
48"
Material
PVC Coated Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O80.48.70
Zoro #
G9785266
UPC #
840017182838
Country of Origin
China
Dimensions
Size
4 ft. Wide x 8 ft. Drop
Depth
3.5"
Length
96"
Width
48"
Overall Height
96"
Details
Material
PVC Coated Polyester
Fabric Weight
11 lbs
Item
Outdoor Sun Shade
Includes
All installation hardware, installation template, 15 channel remote, 120" charging cord
Color
Palm
Application
Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals
UV Protection
90%
Description
Motorized Regal Sun Shade w/Protectiv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.