
Motorized Regal Sun Shade w/Protectiv (Discontinued)
- Mfr # O80.78.90
- Zoro # G8505928
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O80.78.90
Zoro #
G8505928
UPC #
840017186072
Country of Origin
China
Dimensions
Width
84"
Size
7 ft. Wide x 8 ft. Drop
Length
96"
Depth
3.5"
Overall Height
96"
Details
Item
Outdoor Sun Shade
Color
Mahogany
Material
PVC Coated Polyester
Includes
All installation hardware, installation template, 15 channel remote, 120" charging cord
Application
Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals
UV Protection
90%
Fabric Weight
15 lbs
Description
Motorized Regal Sun Shade w/Protectiv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.