Zoro Homepage

Motorized Remot Mini Blinds

  • Mfr # MR.305.48.1AL

  • Zoro # G112931749


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Blind Depth
2 in
Blind Width
30 1/2 in
Includes Headrail
Headrail Included
Blind Material
Aluminum
Blind Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR.305.48.1AL
Zoro #
G112931749
UPC #
840454816785
Country of Origin
Malaysia

Dimensions

Blind Depth
2 in
Blind Width
30 1/2 in
Blind Height
48 in

Details

Item
Motorized Remote Mini Blind
Includes Headrail
Headrail Included
Blind Material
Aluminum
Blind Color
Black
Blind Orientation
Horizontal
Headrail Material
PVC
Operation Mechanism
Motorized Remote

Description

Motorized Remote Mini Blind, Blind Depth 2 in, Operation Side Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.