Motorized Remot Mini Blinds
- Mfr # MR.315.36.2AL
- Zoro # G012931351
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Blind Depth
2 in
Blind Width
31 1/2 in
Includes Headrail
Headrail Included
Headrail Material
PVC
Blind Orientation
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR.315.36.2AL
- Zoro #
- G012931351
- UPC #
- 840454817126
- Country of Origin
- Malaysia
Dimensions
- Blind Depth
- 2 in
- Blind Width
- 31 1/2 in
- Blind Height
- 36 in
Details
- Item
- Motorized Remote Mini Blind
- Includes Headrail
- Headrail Included
- Headrail Material
- PVC
- Blind Orientation
- Horizontal
- Operation Mechanism
- Motorized Remote
- Blind Material
- Aluminum
- Blind Color
- Beige
Description
Motorized Remote Mini Blind, Blind Depth 2 in, Operation Side Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.