Zoro Homepage

Motorized Remot Mini Blinds

  • Mfr # MR.325.36.1AL

  • Zoro # G512931110


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Blind Depth
2 in
Blind Color
Black
Includes Headrail
Headrail Included
Blind Width
32 1/2 in
Operation Mechanism
Motorized Remote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR.325.36.1AL
Zoro #
G512931110
UPC #
840454817539
Country of Origin
Malaysia

Dimensions

Blind Depth
2 in
Blind Width
32 1/2 in
Blind Height
36 in

Details

Item
Motorized Remote Mini Blind
Blind Color
Black
Includes Headrail
Headrail Included
Operation Mechanism
Motorized Remote
Headrail Material
PVC
Blind Material
Aluminum
Blind Orientation
Horizontal

Description

Motorized Remote Mini Blind, Blind Depth 2 in, Operation Side Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.