Motorized Remot Mini Blinds
Mfr # MR.33.48.2AL
Zoro # G012931467
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Blind Depth
2 in
Blind Height
48 in
Blind Color
Beige
Headrail Material
PVC
Blind Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR.33.48.2AL
Zoro #
G012931467
UPC #
840454817775
Country of Origin
Malaysia
Dimensions
Blind Depth
2 in
Blind Height
48 in
Blind Width
33 in
Details
Item
Motorized Remote Mini Blind
Blind Color
Beige
Headrail Material
PVC
Blind Material
Aluminum
Operation Mechanism
Motorized Remote
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Description
Motorized Remote Mini Blind, Blind Depth 2 in, Operation Side Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.