Motorized Remot Mini Blinds
- Mfr # MR.335.72.3AL
- Zoro # G412931425
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Blind Depth
2 in
Blind Width
33 1/2 in
Blind Material
Aluminum
Includes Headrail
Headrail Included
Blind Height
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR.335.72.3AL
- Zoro #
- G412931425
- UPC #
- 840454818116
- Country of Origin
- Malaysia
Dimensions
- Blind Depth
- 2 in
- Blind Width
- 33 1/2 in
- Blind Height
- 72 in
Details
- Item
- Motorized Remote Mini Blind
- Blind Material
- Aluminum
- Includes Headrail
- Headrail Included
- Blind Color
- White
- Operation Mechanism
- Motorized Remote
- Headrail Material
- PVC
- Blind Orientation
- Horizontal
Description
Motorized Remote Mini Blind, Blind Depth 2 in, Operation Side Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.