Motorized Remot Mini Blinds
Mfr # MR.39.60.3AL
Zoro # G012930736
product price: $353.99
/ea
Free Shipping & Returns
Key Features
Blind Depth
2 in
Blind Width
39 in
Blind Height
60 in
Headrail Material
PVC
Blind Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR.39.60.3AL
Zoro #
G012930736
UPC #
840454820263
Country of Origin
Malaysia
Dimensions
Blind Depth
2 in
Blind Width
39 in
Blind Height
60 in
Details
Item
Motorized Remote Mini Blind
Headrail Material
PVC
Blind Material
Aluminum
Blind Color
White
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Operation Mechanism
Motorized Remote
Description
Motorized Remote Mini Blind, Blind Depth 2 in, Operation Side Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.