Zoro Homepage

Motorized Remot Mini Blinds

  • Mfr # MR.425.60.2AL

  • Zoro # G112931572


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Blind Depth
2 in
Operation Mechanism
Motorized Remote
Headrail Material
PVC
Blind Height
60 in
Blind Width
42 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR.425.60.2AL
Zoro #
G112931572
UPC #
840454821628
Country of Origin
Malaysia

Dimensions

Blind Depth
2 in
Blind Height
60 in
Blind Width
42 1/2 in

Details

Item
Motorized Remote Mini Blind
Operation Mechanism
Motorized Remote
Headrail Material
PVC
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Blind Material
Aluminum
Blind Color
Beige

Description

Motorized Remote Mini Blind, Blind Depth 2 in, Operation Side Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.