Motorized Remot Mini Blinds
- Mfr # MR.46.48.4AL
- Zoro # G412931777
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Blind Depth
2 in
Headrail Material
PVC
Blind Color
Silver
Operation Mechanism
Motorized Remote
Blind Height
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR.46.48.4AL
- Zoro #
- G412931777
- UPC #
- 840454823004
- Country of Origin
- Malaysia
- Item
- Motorized Remote Mini Blind
- Headrail Material
- PVC
- Blind Color
- Silver
- Operation Mechanism
- Motorized Remote
- Includes Headrail
- Headrail Included
- Blind Material
- Aluminum
- Blind Orientation
- Horizontal
Dimensions
- Blind Depth
- 2 in
- Blind Height
- 48 in
- Blind Width
- 46 in
Description
Motorized Remote Mini Blind, Blind Depth 2 in, Operation Side Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.