Shop KEYSTONE FABRICS
See all product information
Create Account
Motorized Remote Cellular shade
- Mfr # MR.23.48.G4L
- Zoro # G712480623
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Width
23 in
Pattern
Honeycomb
Headrail Material
PVC
Includes Headrail
Headrail Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR.23.48.G4L
- Zoro #
- G712480623
- UPC #
- 840370360720
- Country of Origin
- Malaysia
- Fabric Weight
- 35 g
- Item
- Motorized Remote Cellular Shade
- Pattern
- Honeycomb
- Headrail Material
- PVC
- Includes Headrail
- Headrail Included
- Shade Material
- Polyester
- Light Reduction - Qualitiative
- Light Filtering
- Assembly
- Unassembled
- Includes Mounting Hardware
- Mounting Hardware Included
- Operation Mechanism
- Motorized Remote
- Shade Color
- Gray
Dimensions
- Shade Height
- 48 in
- Shade Width
- 23 in
- Shade Thickness
- 3/8 mm
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.