Motorized Remote Cellular shade
Mfr # MR.265.48.G4L
Zoro # G312480870
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Thickness
3/8 mm
Shade Color
Gray
Shade Height
48 in
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MR.265.48.G4L
Zoro #
G312480870
UPC #
840370361284
Country of Origin
Malaysia
Dimensions
Shade Thickness
3/8 mm
Shade Height
48 in
Shade Width
26 1/2 in
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Shade Color
Gray
Includes Headrail
Headrail Included
Assembly
Unassembled
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Operation Mechanism
Motorized Remote
Pattern
Honeycomb
Shade Material
Polyester
Light Reduction - Qualitiative
Light Filtering
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.