Motorized Remote Cellular shade
Mfr # MR.29.36.G4B
Zoro # G012481603
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Width
29 in
Shade Material
Polyester
Includes Headrail
Headrail Included
Shade Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR.29.36.G4B
Zoro #
G012481603
UPC #
840370361659
Country of Origin
Malaysia
Dimensions
Shade Width
29 in
Shade Height
36 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Shade Material
Polyester
Includes Headrail
Headrail Included
Shade Color
Gray
Pattern
Honeycomb
Assembly
Unassembled
Light Reduction - Qualitiative
Blackout
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Operation Mechanism
Motorized Remote
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.