Motorized Remote Cellular shade
Mfr # MR.295.60.G4L
Zoro # G012480859
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Width
29 1/2 in
Assembly
Unassembled
Light Reduction - Qualitiative
Light Filtering
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR.295.60.G4L
Zoro #
G012480859
UPC #
840370361789
Country of Origin
Malaysia
Dimensions
Shade Width
29 1/2 in
Shade Height
60 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Assembly
Unassembled
Light Reduction - Qualitiative
Light Filtering
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Headrail Material
PVC
Shade Material
Polyester
Shade Color
Gray
Pattern
Honeycomb
Operation Mechanism
Motorized Remote
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.